ProductPage

Aseptic clamp/ Tri-clamp liner DIN 11864-3 BKF, Form A; pipe size according to ASME BPE/ Imperial

Product documents

Document Document type
Product overview

Material: Stainless steel 316L (1.4404)
Nominal inner diameter of hose
Type: BKF-A-IMP
Norm: DIN 11864-3
Clear filter      (8 of the 8 items displayed)
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 12,7x1,65 - 1/2" ERIKS Item #: 12949847
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - 3/4" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 19,05x1,65 - 3/4" ERIKS Item #: 12949848
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 25,4x1,65 - 1" ERIKS Item #: 12949849
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - 1.1/2" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 38,1x1,65 - 1.1/2" ERIKS Item #: 12949850
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 50,8x1,65 - 2" ERIKS Item #: 12949851
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - 2.1/2" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 63,5x1,65 - 2.1/2" ERIKS Item #: 12949852
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 76,2x1,65 - 3" ERIKS Item #: 12949853
 
Please login to see prices
Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4" Aseptic clamp liner DIN 11864-3 BKF (Form A) Reihe C (ASME BPE/ Imperial) for pipe 101,6x2,11 - 4" ERIKS Item #: 12949854
 
Please login to see prices
Material: Stainless steel 316L (1.4404)
Nominal inner diameter of hose
Type: BKF-A-IMP
Norm: DIN 11864-3
Clear filter      (8 of the 8 items displayed)