|
Laseind RVS316L 12x1.5 90° VX onderdeel 9RLE012
ERIKS Item #: 11189124
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind rvs316l 12x1.5 90° vx onderdeel 9rle012",
"item_id": "gr0000000186003",
"material_number": "11189124",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Elbow LR 90 316L SCH10S 3/8" 17,15x1,65
ERIKS Item #: 11443996
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow lr 90 316l sch10s 3/8" 17,15x1,65",
"item_id": "gr0000001191419",
"material_number": "11443996",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Lasbocht 90 316L SCH10S 3/4" 26,9x2,11 RLB60203D10S
ERIKS Item #: 10070282
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "lasbocht 90 316l sch10s 3/4" 26,9x2,11 rlb60203d10s",
"item_id": "gr0000000186208",
"material_number": "10070282",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LASBOCHT 45 RVS 316L 1.1/4=42,16X3,56
ERIKS Item #: 1023223
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "lasbocht 45 rvs 316l 1.1/4=42,16x3,56",
"item_id": "g1579278035177692",
"material_number": "1023223",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LASBOCHT 90 RVS 316L 1.1/4=42,16X3,56
ERIKS Item #: 801909
|
This item is no longer available
|
{"itemTrackPD":{
"item_name": "lasbocht 90 rvs 316l 1.1/4=42,16x3,56",
"item_id": "g1579278035177367",
"material_number": "801909",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Elbow bend weld 45° 316L 25,4x1,5 gepolijst 1"
ERIKS Item #: 13029907
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow bend weld 45° 316l 25,4x1,5 gepolijst 1"",
"item_id": "g1579278035177671",
"material_number": "13029907",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Elbow bend weld 45° 316L 38,1x1,5 gepolijst 1.1/2"
ERIKS Item #: 13029908
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow bend weld 45° 316l 38,1x1,5 gepolijst 1.1/2"",
"item_id": "g1579278035177308",
"material_number": "13029908",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Elbow bend weld 45° 316L 50,8x1,5 gepolijst 2"
ERIKS Item #: 13029909
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow bend weld 45° 316l 50,8x1,5 gepolijst 2"",
"item_id": "g1579278035177431",
"material_number": "13029909",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Elbow bend weld 45° 316L 63,5x1,65 gepolijst 2.1/2"
ERIKS Item #: 13029910
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow bend weld 45° 316l 63,5x1,65 gepolijst 2.1/2"",
"item_id": "g1579278035177422",
"material_number": "13029910",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Elbow bend weld 45° 316L 76,1x1,65 gepolijst 3"
ERIKS Item #: 13029911
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow bend weld 45° 316l 76,1x1,65 gepolijst 3"",
"item_id": "g1579278035177323",
"material_number": "13029911",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0003_cpa",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|