|
Lasverloop conc RVS316L 114,3x73,03x6,02 SCH 40S
ERIKS Item #: 13425571
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "lasverloop conc rvs316l 114,3x73,03x6,02 sch 40s",
"item_id": "g1579278046953309",
"material_number": "13425571",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Elbow LR 45 316L SCH10S 1.1/4 42,16x2,77
ERIKS Item #: 12977334
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow lr 45 316l sch10s 1.1/4 42,16x2,77",
"item_id": "g1579278046953343",
"material_number": "12977334",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Welding gradient concentric stainless steel 316L 10S 33,4x26,7x2,8
ERIKS Item #: 13246136
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding gradient concentric stainless steel 316l 10s 33,4x26,7x2,8",
"item_id": "gr5197810372803926",
"material_number": "13246136",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Welding gradient concentric stainless steel 316L 10S 48,2x21,3x2,8
ERIKS Item #: 13246133
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding gradient concentric stainless steel 316l 10s 48,2x21,3x2,8",
"item_id": "gr5197810372804060",
"material_number": "13246133",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Welding gradient concentric stainless steel 316L 10S 60,3x48,3x2,8
ERIKS Item #: 11660961
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding gradient concentric stainless steel 316l 10s 60,3x48,3x2,8",
"item_id": "gr6080369570023035",
"material_number": "11660961",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Weld reducer conc piece SS 316L 88,9X 48,3X2,0
ERIKS Item #: 11262604
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "weld reducer conc piece ss 316l 88,9x 48,3x2,0",
"item_id": "gr0000001194448",
"material_number": "11262604",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Welding transition concentric stainless steel 316L 48,3X 26,9X2,0
ERIKS Item #: 11262603
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding transition concentric stainless steel 316l 48,3x 26,9x2,0",
"item_id": "gr0000001194449",
"material_number": "11262603",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Welding transition concentric stainless steel 316L 48,3X 21,3X2,0
ERIKS Item #: 11412637
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding transition concentric stainless steel 316l 48,3x 21,3x2,0",
"item_id": "gr0000001194476",
"material_number": "11412637",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Welding gradient concentric stainless steel 316L 42,2x21,3x2,6
ERIKS Item #: 11152167
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding gradient concentric stainless steel 316l 42,2x21,3x2,6",
"item_id": "gr0000001194970",
"material_number": "11152167",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Welding sequence, concentric stainless steel 316L 114,3x60,3x2
ERIKS Item #: 11478459
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "welding sequence, concentric stainless steel 316l 114,3x60,3x2",
"item_id": "gr0000001195042",
"material_number": "11478459",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0007_cpa",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|