ProductPage
Home
Products
Piping (ferrous and non-ferrous)
Stainless Steel
Welding Fittings
[ ]
Back to category
Enlarge
Elbow 45° 12741 DIN stainless steel 316L polished
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Food & Beverages
Stock item
Stock item (1)
Stock item
Shape: Bend
Shape: Bend
Material: Stainless steel
Material: Stainless steel
Connection 2: Glued sleeve
Connection 2: Glued sleeve
Clear filter
(3 of the 3 items displayed)
Bocht 45 12741 316L DIN 19x1,5 Pol DN15
ERIKS Item #: 13212405
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "bocht 45 12741 316l din 19x1,5 pol dn15", "item_id": "g1579278035177494", "material_number": "13212405", "price": "0", "item_brand": "no brand", "item_category":"piping (ferrous and non-ferrous)", "item_category2":"stainless steel", "item_category3":"welding fittings", "item_category4": "pr1450855964422", "item_variant": "pce", "index": "1", "quantity": "" } }
Bocht 45 12741 316L DIN 35x1,5 Pol DN32
ERIKS Item #: 13029913
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "bocht 45 12741 316l din 35x1,5 pol dn32", "item_id": "g1579278035177664", "material_number": "13029913", "price": "0", "item_brand": "no brand", "item_category":"piping (ferrous and non-ferrous)", "item_category2":"stainless steel", "item_category3":"welding fittings", "item_category4": "pr1450855964422", "item_variant": "pce", "index": "2", "quantity": "" } }
Bocht 45 12741 316L DIN 70x2,0 Pol DN65
ERIKS Item #: 13029914
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "bocht 45 12741 316l din 70x2,0 pol dn65", "item_id": "g1579278035177729", "material_number": "13029914", "price": "0", "item_brand": "no brand", "item_category":"piping (ferrous and non-ferrous)", "item_category2":"stainless steel", "item_category3":"welding fittings", "item_category4": "pr1450855964422", "item_variant": "pce", "index": "3", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Shape: Bend
Shape: Bend
Material: Stainless steel
Material: Stainless steel
Connection 2: Glued sleeve
Connection 2: Glued sleeve
Clear filter
(3 of the 3 items displayed)