|
Laseind 316L 76,10X2,90X60 DN 65/2.1/2"
ERIKS Item #: 10038287
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 76,10x2,90x60 dn 65/2.1/2"",
"item_id": "gr0000001191238",
"material_number": "10038287",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Laseind 316L 48,30X2,60X50 DN 40/1.1/2"
ERIKS Item #: 10038285
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 48,30x2,60x50 dn 40/1.1/2"",
"item_id": "gr0000001191257",
"material_number": "10038285",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Laseind 316L 21,30x2,00x50 DN16/ 1/2"®
ERIKS Item #: 10038281
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 21,30x2,00x50 dn16/ 1/2"®",
"item_id": "gr0000001191320",
"material_number": "10038281",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Laseind 316L 88,90X3,20X60 DN 80/ 3"
ERIKS Item #: 10038288
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 88,90x3,20x60 dn 80/ 3"",
"item_id": "gr0000001191342",
"material_number": "10038288",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Laseind 316L 33,70X2,60X50 DN 25/ 1"®
ERIKS Item #: 10038283
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 33,70x2,60x50 dn 25/ 1"®",
"item_id": "gr0000001191363",
"material_number": "10038283",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Weld. end 316L 168,30X4,50X73 DN150/ 6"®
ERIKS Item #: 10038291
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "weld. end 316l 168,30x4,50x73 dn150/ 6"®",
"item_id": "gr0000001191398",
"material_number": "10038291",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Laseind 316L 114,30X3,60X60 DN100/ 4"
ERIKS Item #: 10038289
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 114,30x3,60x60 dn100/ 4"",
"item_id": "gr0000001191412",
"material_number": "10038289",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Laseind 316L 42,40X2,60X50 DN 32/1.1/4"
ERIKS Item #: 10038284
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 42,40x2,60x50 dn 32/1.1/4"",
"item_id": "gr0000001191420",
"material_number": "10038284",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Laseind 316L 15,00x2,0x40 DN12
ERIKS Item #: 10038280
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 15,00x2,0x40 dn12",
"item_id": "gr0000001191468",
"material_number": "10038280",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Laseind 316L 60,30X2,77X60 DN50/2"
ERIKS Item #: 10038286
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "laseind 316l 60,30x2,77x60 dn50/2"",
"item_id": "gr0000001191473",
"material_number": "10038286",
"price": "0",
"item_brand": "no brand",
"item_category":"piping (ferrous and non-ferrous)",
"item_category2":"stainless steel",
"item_category3":"welding fittings",
"item_category4": "pr_ec011481_0004_cpa",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|