ProductPage

DURAPIPE Elbow 45° in Airline-Xtra® Serie: 31.119

Product documents

Document Document type
Product overview

Stock item
Shape: Elbow
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN12.5
Angle of bow (°): 45
Clear filter      (10 of the 10 items displayed)
Coude 45° Airline-Xtra® 31.119.305 16 DURAPIPE Coude 45° Airline-Xtra® 31.119.305 16 ERIKS Item #: 10045609
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.306 20 DURAPIPE Coude 45° Airline-Xtra® 31.119.306 20 ERIKS Item #: 10045610
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.307 25 DURAPIPE Coude 45° Airline-Xtra® 31.119.307 25 ERIKS Item #: 10045611
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.308 32 DURAPIPE Coude 45° Airline-Xtra® 31.119.308 32 ERIKS Item #: 10045612
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.309 40 DURAPIPE Coude 45° Airline-Xtra® 31.119.309 40 ERIKS Item #: 10045613
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.310 50 DURAPIPE Coude 45° Airline-Xtra® 31.119.310 50 ERIKS Item #: 10045614
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.311 63 DURAPIPE Coude 45° Airline-Xtra® 31.119.311 63 ERIKS Item #: 10045615
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.312 75 DURAPIPE Coude 45° Airline-Xtra® 31.119.312 75 ERIKS Item #: 10045616
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.313 90 DURAPIPE Coude 45° Airline-Xtra® 31.119.313 90 ERIKS Item #: 10045617
 
Please login to see prices
Coude 45° Airline-Xtra® 31.119.314 110 DURAPIPE Coude 45° Airline-Xtra® 31.119.314 110 ERIKS Item #: 10045618
 
Please login to see prices
Stock item
Shape: Elbow
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN12.5
Angle of bow (°): 45
Clear filter      (10 of the 10 items displayed)