ProductPage

DURAPIPE Elbow 90° in Airline-Xtra® Serie: 31.115

Product documents

Document Document type
Product overview

Stock item
Shape: Elbow
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN12.5
Angle of bow (°): 90
Clear filter      (10 of the 10 items displayed)
Elbow 90 Airline-Xtra® 31.115.305 16 DURAPIPE Elbow 90 Airline-Xtra® 31.115.305 16 ERIKS Item #: 10045685
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.306 20 DURAPIPE Elbow 90 Airline-Xtra® 31.115.306 20 ERIKS Item #: 10045686
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.307 25 DURAPIPE Elbow 90 Airline-Xtra® 31.115.307 25 ERIKS Item #: 10045687
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.308 32 DURAPIPE Elbow 90 Airline-Xtra® 31.115.308 32 ERIKS Item #: 10045688
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.309 40 DURAPIPE Elbow 90 Airline-Xtra® 31.115.309 40 ERIKS Item #: 10045689
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.310 50 DURAPIPE Elbow 90 Airline-Xtra® 31.115.310 50 ERIKS Item #: 10045690
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.311 63 DURAPIPE Elbow 90 Airline-Xtra® 31.115.311 63 ERIKS Item #: 10045691
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.312 75 DURAPIPE Elbow 90 Airline-Xtra® 31.115.312 75 ERIKS Item #: 10045692
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.313 90 DURAPIPE Elbow 90 Airline-Xtra® 31.115.313 90 ERIKS Item #: 10045693
 
Please login to see prices
Elbow 90 Airline-Xtra® 31.115.314 110 DURAPIPE Elbow 90 Airline-Xtra® 31.115.314 110 ERIKS Item #: 10045694
 
Please login to see prices
Stock item
Shape: Elbow
Material: ABS AIRLINE-XTRA®
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN12.5
Angle of bow (°): 90
Clear filter      (10 of the 10 items displayed)