ProductPage

DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve

Product documents

Document Document type
Product overview

Stock item
Shape: Collar bush
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN12.5
Clear filter      (7 of the 7 items displayed)
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 32mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 32mm ERIKS Item #: 10043323
 
Please login to see prices
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 40mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 40mm ERIKS Item #: 10043324
 
Please login to see prices
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 50mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 50mm ERIKS Item #: 10043325
 
Please login to see prices
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 63mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 63mm ERIKS Item #: 10043326
 
Please login to see prices
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 75mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 75mm ERIKS Item #: 10043327
 
Please login to see prices
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 90mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 90mm ERIKS Item #: 10043328
 
Please login to see prices
Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 110mm DURAPIPE Flanged bush serrated Series: 31.135 Type: Airl-X ABS PN12.5 Glued sleeve 110mm ERIKS Item #: 10043329
 
Please login to see prices
Stock item
Shape: Collar bush
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN12.5
Clear filter      (7 of the 7 items displayed)