ProductPage

LINK-SEAL Link seal Series: BX EPDM Stainless steel 316 (V4A)

Product documents

Document Document type
Product overview

Link-Seal wall pass - Corrosion resistant flexible implementation for plastic pipe. Temperature resistance: -40 ° C to +80° C.
Link : EPDM rubber used in chemical business, water treatment, food and paper, water and waste. Bolts and nuts grade AISI316.
Pressure plate: PA 6.6 reinforced with 30% glass fiber for electrical insulation and cathodic protection. Rubber color: blue.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools

Stock item
Type wall seal
Material: EPDM
Wall/partition/floor thickness (mm)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next
Link seal EPDM LS 200 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 200 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11255522
 
Please login to see prices
Link seal EPDM LS 265 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 265 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11414712
 
Please login to see prices
Link seal EPDM LS 275 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 275 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11294697
 
Please login to see prices
Link seal EPDM LS 300 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 300 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11147045
 
Please login to see prices
Link seal EPDM LS 310 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 310 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11402828
 
Please login to see prices
Link seal EPDM LS 315 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 315 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11255653
 
Please login to see prices
Link seal EPDM LS 325 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 325 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11311173
 
Please login to see prices
Link seal EPDM LS 340 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 340 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11311175
 
Please login to see prices
Link seal EPDM LS 360 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 360 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11454500
 
Please login to see prices
Link seal EPDM LS 400 BX-316 Stainless steel 316 (V4A) LINK-SEAL Link seal EPDM LS 400 BX-316 Stainless steel 316 (V4A) ERIKS Item #: 11053309
 
Please login to see prices
Stock item
Type wall seal
Material: EPDM
Wall/partition/floor thickness (mm)
Clear filter      (18 of the 18 items displayed)
Page Size   
Next