ProductPage

LINK-SEAL Link seal Series: O NBR Steel galvanised

Product documents

Document Document type
Product overview

Link-Seal wall pass - Standard (Performance electrically insulating). Temperature resistance: -40 ° C to +70° C.
Link: NBR rubber, resistant to oil, grease, aromatic hydrocarbons, solvents and oil-based media. Bolts and nuts grade AISI316.
Pressure plate: PA 6.6 reinforced with 30% glass fiber for electrical insulation and cathodic protection. Rubber color: green.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools

Stock item
Type wall seal
Material: NBR
Wall/partition/floor thickness (mm)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
Link seal NBR LS 200-O Steel galvanised LINK-SEAL Link seal NBR LS 200-O Steel galvanised ERIKS Item #: 11606867
 
Please login to see prices
Link seal NBR LS 275-O Steel galvanised LINK-SEAL Link seal NBR LS 275-O Steel galvanised ERIKS Item #: 12554317
 
Please login to see prices
Link seal NBR LS 300-O Steel galvanised LINK-SEAL Link seal NBR LS 300-O Steel galvanised ERIKS Item #: 11063601
 
Please login to see prices
Link seal NBR LS 315-O Steel galvanised LINK-SEAL Link seal NBR LS 315-O Steel galvanised ERIKS Item #: 11538266
 
Please login to see prices
Link seal NBR LS 325-O Steel galvanised LINK-SEAL Link seal NBR LS 325-O Steel galvanised ERIKS Item #: 11185525
 
Please login to see prices
Link seal NBR LS 340-O Steel galvanised LINK-SEAL Link seal NBR LS 340-O Steel galvanised ERIKS Item #: 12554318
 
Please login to see prices
Link seal NBR LS 360-O Steel galvanised LINK-SEAL Link seal NBR LS 360-O Steel galvanised ERIKS Item #: 12132770
 
Please login to see prices
Link seal NBR LS 400-O Steel galvanised LINK-SEAL Link seal NBR LS 400-O Steel galvanised ERIKS Item #: 11538267
 
Please login to see prices
Link seal NBR LS 410-O Steel galvanised LINK-SEAL Link seal NBR LS 410-O Steel galvanised ERIKS Item #: 11538264
 
Please login to see prices
Link seal NBR LS 425-O Steel galvanised LINK-SEAL Link seal NBR LS 425-O Steel galvanised ERIKS Item #: 11171596
 
Please login to see prices
Stock item
Type wall seal
Material: NBR
Wall/partition/floor thickness (mm)
Clear filter      (17 of the 17 items displayed)
Page Size   
Next