ProductPage

GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501

Product documents

Document Document type
Product overview

Application

  • Can be used in combination with a welding neck collar and a flat seal
  • Suitable for butt weld fittings

Technical information
Execution
Tables
Norm: EN 1092-1/02
Flange type: Push-on flange
Pressure rating flange: PN16
Material: PP with steel core
Nominal inner diameter
External tube diameter of connection (mm)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN15 20mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN15 20mm ERIKS Item #: 11176663
 
Please login to see prices
Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN25 32mm GF Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN25 32mm ERIKS Item #: 11426692
 
Please login to see prices
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN32 40mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN32 40mm ERIKS Item #: 11176666
 
Please login to see prices
Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN40 50mm GF Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN40 50mm ERIKS Item #: 11258744
 
Please login to see prices
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN50 63mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN50 63mm ERIKS Item #: 11176668
 
Please login to see prices
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN65 75mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN65 75mm ERIKS Item #: 11176669
 
Please login to see prices
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN80 90mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN80 90mm ERIKS Item #: 11176670
 
Please login to see prices
Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN80 90mm GF Transition flange Series: 700 PP with steel core Norm: EN 1092-1/02 PN16 DN80 90mm ERIKS Item #: 12188889
 
Please login to see prices
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN100 110mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN100 110mm ERIKS Item #: 12250992
 
Please login to see prices
Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN100 110mm GF Transition flange Series: 700 PP with steel core Black Norm: EN 1092-1/02 DIN 2501 PN16 DN100 110mm ERIKS Item #: 11176671
 
Please login to see prices
Norm: EN 1092-1/02
Flange type: Push-on flange
Pressure rating flange: PN16
Material: PP with steel core
Nominal inner diameter
External tube diameter of connection (mm)
Clear filter      (11 of the 11 items displayed)
Page Size   
Next