ProductPage

AKATHERM Ball valve Series: PHILMAC PA GF Internal thread (BSPP) PN16

Product documents

Document Document type
Product overview

Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: PA GF
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Clear filter      (5 of the 5 items displayed)
Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 3/4" (20) AKATHERM Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 10055389
 
Please login to see prices
Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 1" (25) AKATHERM Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 1" (25) ERIKS Item #: 10055387
 
Please login to see prices
Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 1.1/4" (32) AKATHERM Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 10055391
 
Please login to see prices
Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 1.1/2" (40) AKATHERM Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 10055390
 
Please login to see prices
Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 2" (50) AKATHERM Ball valve Series: PHILMAC PA GF/PTFE PN16 Internal thread (BSPP) 2" (50) ERIKS Item #: 10055388
 
Please login to see prices
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: PA GF
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN16
Face to Face length (mm)
Clear filter      (5 of the 5 items displayed)