ProductPage

STRAUB Pipe coupling Series: Flex2 Type: 5527 Non pull-resistant Stainless steel/NBR

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Non-tensile pipe couplings for all pipe materials. Depending on the opening, the couplings support a bending angle of 2° to 4° and axial movement of 10 mm. When installing, the locking screws must be tightened to the correct torque. The required torque is specified on the coupling.

Field of application

  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Flexible pipe coupling
  • Suitable for both plastic and metal pipes
  • Compensation of changes in length

Stock item
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating
Clear filter      (2 of the 2 items displayed)
Pipe coupling Series: Flex2 Type: 5527 Non pull-resistant Stainless steel/NBR PN8 273mm-273mm STRAUB Pipe coupling Series: Flex2 Type: 5527 Non pull-resistant Stainless steel/NBR PN8 273mm-273mm ERIKS Item #: 13367968
 
Please login to see prices
Pipe coupling Series: Flex2 Type: 5527 Non pull-resistant Stainless steel/NBR PN7 323.9mm-323.9mm STRAUB Pipe coupling Series: Flex2 Type: 5527 Non pull-resistant Stainless steel/NBR PN7 323.9mm-323.9mm ERIKS Item #: 13367969
 
Please login to see prices
Stock item
Shape: Non pull-resistant
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: NBR
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating
Clear filter      (2 of the 2 items displayed)