|
MULTILENE
Profile Multilene MR Green CF 20x20x10x14mm 2000mm
ERIKS Item #: 10035032
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green cf 20x20x10x14mm 2000mm",
"item_id": "gr0000000086788",
"material_number": "10035032",
"price": "23.88",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green cf 20x20x10x14mm 2000mm",
"item_id": "gr0000000086788",
"material_number": "10035032",
"price": "23.88",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green CF 20x24x5x6mm 2000mm
ERIKS Item #: 10035033
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green cf 20x24x5x6mm 2000mm",
"item_id": "gr0000000086466",
"material_number": "10035033",
"price": "13.12",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green cf 20x24x5x6mm 2000mm",
"item_id": "gr0000000086466",
"material_number": "10035033",
"price": "13.12",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green CF 28x28x15x18mm 2000mm
ERIKS Item #: 10035034
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green cf 28x28x15x18mm 2000mm",
"item_id": "gr0000000085845",
"material_number": "10035034",
"price": "31.45",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green cf 28x28x15x18mm 2000mm",
"item_id": "gr0000000085845",
"material_number": "10035034",
"price": "31.45",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green CF 38x38x12x22mm 2000mm
ERIKS Item #: 10035035
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green cf 38x38x12x22mm 2000mm",
"item_id": "gr0000000086467",
"material_number": "10035035",
"price": "20.27",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green cf 38x38x12x22mm 2000mm",
"item_id": "gr0000000086467",
"material_number": "10035035",
"price": "20.27",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green CTD 3/8x7/32 2000mm
ERIKS Item #: 12398846
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green ctd 3/8x7/32 2000mm",
"item_id": "gr0000001186660",
"material_number": "12398846",
"price": "19.7",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green ctd 3/8x7/32 2000mm",
"item_id": "gr0000001186660",
"material_number": "12398846",
"price": "19.7",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green TD 3/4x7/16 H=10 2000mm
ERIKS Item #: 10034996
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green td 3/4x7/16 h=10 2000mm",
"item_id": "gr0000001186665",
"material_number": "10034996",
"price": "23.56",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green td 3/4x7/16 h=10 2000mm",
"item_id": "gr0000001186665",
"material_number": "10034996",
"price": "23.56",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green TT 1x17 H=15 2000mm
ERIKS Item #: 10035023
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green tt 1x17 h=15 2000mm",
"item_id": "gr0000001186666",
"material_number": "10035023",
"price": "50.42",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green tt 1x17 h=15 2000mm",
"item_id": "gr0000001186666",
"material_number": "10035023",
"price": "50.42",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green CKG 2x31 2000mm
ERIKS Item #: 12398835
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green ckg 2x31 2000mm",
"item_id": "gr0000001186669",
"material_number": "12398835",
"price": "124.13",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green ckg 2x31 2000mm",
"item_id": "gr0000001186669",
"material_number": "12398835",
"price": "124.13",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green CK 1/2x1/4 g=12,8 2000mm
ERIKS Item #: 12398830
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green ck 1/2x1/4 g=12,8 2000mm",
"item_id": "gr0000001186670",
"material_number": "12398830",
"price": "39.41",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green ck 1/2x1/4 g=12,8 2000mm",
"item_id": "gr0000001186670",
"material_number": "12398830",
"price": "39.41",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
MULTILENE
Profile Multilene MR Green T 5/8x3/8 H=10 2000mm
ERIKS Item #: 10035004
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "profile multilene mr green t 5/8x3/8 h=10 2000mm",
"item_id": "gr0000001186674",
"material_number": "10035004",
"price": "17.48",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "profile multilene mr green t 5/8x3/8 h=10 2000mm",
"item_id": "gr0000001186674",
"material_number": "10035004",
"price": "17.48",
"item_brand": "multilene",
"item_category":"plastics",
"item_category2":"profiles",
"item_category3":"",
"item_category4": "pr_ec010726_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|