|
EPRADUR
Welding Wire Epradur X Dark Grey Round ∅3mm Roll
ERIKS Item #: 10035363
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "welding wire epradur x dark grey round ∅3mm roll",
"item_id": "gr0000000085996",
"material_number": "10035363",
"price": "144.14",
"item_brand": "epradur",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding wire epradur x dark grey round ∅3mm roll",
"item_id": "gr0000000085996",
"material_number": "10035363",
"price": "144.14",
"item_brand": "epradur",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
EPRADUR
Welding Wire Epradur X Dark Grey Round ∅4mm Roll
ERIKS Item #: 10035364
|
Price (Per piece):
1.333 kilogram per package
|
{"addToCartPD":{
"item_name": "welding wire epradur x dark grey round ∅4mm roll",
"item_id": "gr0000000087043",
"material_number": "10035364",
"price": "144.14",
"item_brand": "epradur",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding wire epradur x dark grey round ∅4mm roll",
"item_id": "gr0000000087043",
"material_number": "10035364",
"price": "144.14",
"item_brand": "epradur",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
EPRADUR
Welding Wire Epradur X Dark Grey 80° 4,3x3mm 1000mm
ERIKS Item #: 10035365
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "welding wire epradur x dark grey 80° 4,3x3mm 1000mm",
"item_id": "gr0000000086476",
"material_number": "10035365",
"price": "144.14",
"item_brand": "epradur",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0001",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "welding wire epradur x dark grey 80° 4,3x3mm 1000mm",
"item_id": "gr0000000086476",
"material_number": "10035365",
"price": "144.14",
"item_brand": "epradur",
"item_category":"plastics",
"item_category2":"wire and welding wire",
"item_category3":"",
"item_category4": "pr_ec010673_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|