ProductPage

AVENTICS Pressure regulator Series NL4-RGS

Product documents

Document Document type
Product overview

Port Size (in): 1/2
Port thread type: BSPP (G)
With pressure gauge: Yes
Self-venting: Yes
Flow Rate (6.3 bar - delta p = 1 bar) (Nl/min): 9500
Clear filter      (2 of the 2 items displayed)
0821302505 NL4-RGS-G012-GAU-MAN-030-SS drukregelventiel AVENTICS 0821302505 NL4-RGS-G012-GAU-MAN-030-SS drukregelventiel ERIKS Item #: 11303222
 
Price (Per piece):
€134.50
0821302500 NL4-RGS-G012-GAU-MAN-100-SS drukregelventiel AVENTICS 0821302500 NL4-RGS-G012-GAU-MAN-100-SS drukregelventiel ERIKS Item #: 24104597
 
Price (Per piece):
€134.50
Port Size (in): 1/2
Port thread type: BSPP (G)
With pressure gauge: Yes
Self-venting: Yes
Flow Rate (6.3 bar - delta p = 1 bar) (Nl/min): 9500
Clear filter      (2 of the 2 items displayed)