ProductPage

EATON Pressure sequence valve PSV1 16

Stock item
Version: Screw in cartridge valves
Type adjustment: Screw
Cavity: C-16-3
Max. operating pressure (bar): 350
Max. oilflow (l/min): 95
Adjustment range
Material: Steel
Clear filter      (2 of the 2 items displayed)
Pressure sequence valve PSV1 16 S 0 30 EATON Pressure sequence valve PSV1 16 S 0 30 ERIKS Item #: 1034315

Catalogue item no 1: 1034315

 
Price (Per piece):
€174.80
Pressure sequence valve PSV1 16 S 0 60 EATON Pressure sequence valve PSV1 16 S 0 60 ERIKS Item #: 1034316

Catalogue item no 1: 1034316

 
Please login to see prices
Stock item
Version: Screw in cartridge valves
Type adjustment: Screw
Cavity: C-16-3
Max. operating pressure (bar): 350
Max. oilflow (l/min): 95
Adjustment range
Material: Steel
Clear filter      (2 of the 2 items displayed)