|
REMA
Trolley 211, load capacity 250kg
ERIKS Item #: 12131493
Catalogue item no 1: 8503625532
Catalogue item no 2: 30245890
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 211, load capacity 250kg",
"item_id": "gr0000000883081",
"material_number": "12131493",
"price": "105.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 211, load capacity 250kg",
"item_id": "gr0000000883081",
"material_number": "12131493",
"price": "105.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
REMA
Trolley 211BF, load capacity 500kg
ERIKS Item #: 12131495
Catalogue item no 1: 8503625550
Catalogue item no 2: 30245896
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 211bf, load capacity 500kg",
"item_id": "gr0000000889723",
"material_number": "12131495",
"price": "151.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 211bf, load capacity 500kg",
"item_id": "gr0000000889723",
"material_number": "12131495",
"price": "151.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 211 load capacity 500kg
ERIKS Item #: 12131494
Catalogue item no 1: 8503625533
Catalogue item no 2: 30245891
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 211 load capacity 500kg",
"item_id": "gr0000000887093",
"material_number": "12131494",
"price": "120.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 211 load capacity 500kg",
"item_id": "gr0000000887093",
"material_number": "12131494",
"price": "120.6",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 211 load capacity 1000kg
ERIKS Item #: 12131496
Catalogue item no 1: 8503625534
Catalogue item no 2: 30245892;12131496
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 211 load capacity 1000kg",
"item_id": "gr0000000879343",
"material_number": "12131496",
"price": "170.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 211 load capacity 1000kg",
"item_id": "gr0000000879343",
"material_number": "12131496",
"price": "170.1",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 211BF load capacity 1000kg
ERIKS Item #: 12131497
Catalogue item no 1: 8503625551
Catalogue item no 2: 30245897
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 211bf load capacity 1000kg",
"item_id": "gr0000000918001",
"material_number": "12131497",
"price": "213.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 211bf load capacity 1000kg",
"item_id": "gr0000000918001",
"material_number": "12131497",
"price": "213.3",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
REMA
Trolley 211 load capacity 2000kg
ERIKS Item #: 12131498
Catalogue item no 1: 8503625535
Catalogue item no 2: 30245893
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 211 load capacity 2000kg",
"item_id": "gr0000000874665",
"material_number": "12131498",
"price": "250.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 211 load capacity 2000kg",
"item_id": "gr0000000874665",
"material_number": "12131498",
"price": "250.2",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
REMA
Trolley 211BF load capacity 2000kg
ERIKS Item #: 12131499
Catalogue item no 1: 8503625552
Catalogue item no 2: 30245898
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 211bf load capacity 2000kg",
"item_id": "gr0000000879606",
"material_number": "12131499",
"price": "306",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 211bf load capacity 2000kg",
"item_id": "gr0000000879606",
"material_number": "12131499",
"price": "306",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 211 load capacity 3000kg
ERIKS Item #: 12131500
Catalogue item no 1: 8503625536
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 211 load capacity 3000kg",
"item_id": "gr0000000882345",
"material_number": "12131500",
"price": "414.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 211 load capacity 3000kg",
"item_id": "gr0000000882345",
"material_number": "12131500",
"price": "414.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
REMA
Chassis with rollers 211BF load capacity 3000kg
ERIKS Item #: 12131501
Catalogue item no 1: 8503625553
Catalogue item no 2: 30245899
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "chassis with rollers 211bf load capacity 3000kg",
"item_id": "gr0000000918005",
"material_number": "12131501",
"price": "488.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "chassis with rollers 211bf load capacity 3000kg",
"item_id": "gr0000000918005",
"material_number": "12131501",
"price": "488.7",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
REMA
Trolley 211 load capacity 5000kg
ERIKS Item #: 12131502
Catalogue item no 1: 8503625537
Catalogue item no 2: 30245895
|
Price (Per piece):
|
{"addToCartPD":{
"item_name": "trolley 211 load capacity 5000kg",
"item_id": "gr0000000891376",
"material_number": "12131502",
"price": "621.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"quantity": ""
}
}
{"itemTrackPD":{
"item_name": "trolley 211 load capacity 5000kg",
"item_id": "gr0000000891376",
"material_number": "12131502",
"price": "621.9",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|