ProductPage

ADCA Pressure reducing valve Type 1540E series PRV25/2S steel direct-acting flange EN1092-1

Product documents

Document Document type
Product Data sheet default Capacity Table Saturated Steam  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

The ADCA series PRV25/2S pressure reducing valve is equipped with a strainer element and suitable for high capacities due to the construction of the interior. Due to the special construction of the adjustment knob, it is self-locking, which means that the regulator will always remain at the set value.

Reduced pressure ranges.

  • 0.14 - 1.70 bar: Yellow spring.
  • 1.40 - 4.00 bar: Green spring.
  • 3.50 - 8.60 bar: Red spring.
Where pressure ranges overlap, the best regulation is obtained with the lighter spring.

Application

  • Compressed air.
  • Steam.
  • Liquids and gases that do not affect the structure.
  • With soft PTFE/graphite sealing also suitable for applications with water.

Technical information
Options
Stock item
Process connection: Flange
Size process connection
Pressure rating: PN25
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Gauge port: 1/4" BSP internal thread (optional)
Clear filter      (9 of the 9 items displayed)
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 0.14 - 1.7 bar PN25 DN15 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 0.14 - 1.7 bar PN25 DN15 ERIKS Item #: 13311064
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN15 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN15 ERIKS Item #: 13313136
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN15 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN15 ERIKS Item #: 13291328
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN20 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN20 ERIKS Item #: 13313137
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN20 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN20 ERIKS Item #: 13313138
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 0.14 - 1.7 bar PN25 DN20 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 0.14 - 1.7 bar PN25 DN20 ERIKS Item #: 13305696
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN25 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 3.5 - 8.6 bar PN25 DN25 ERIKS Item #: 13276373
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN25 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 1.4 - 4 bar PN25 DN25 ERIKS Item #: 13313140
 
Please login to see prices
Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 0.14 - 1.7 bar PN25 DN25 ADCA Pressure reducing valve Type 1540E series PRV25/2S steel reduced pressure range 0.14 - 1.7 bar PN25 DN25 ERIKS Item #: 13313139
 
Please login to see prices
Stock item
Process connection: Flange
Size process connection
Pressure rating: PN25
Reduced pressure range (bar)
Housing material: Steel
Flow direction: through arrow marking on housing
Gauge port: 1/4" BSP internal thread (optional)
Clear filter      (9 of the 9 items displayed)