ProductPage

GOODALL Rubber hose Multi Red, EPDM air and water pressure hose 20 bar; Ω

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Application

  • flexible, universal, multipurpose hose for air and water
  • this hose retains its flexibility at lower temperatures
  • very suitable for pneumatic tooling

Technical information
Construction
Execution
Options
Stock item
Internal diameter (mm): 19
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm): 152
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Static wire: No
Clear filter      (1 of the 1 items displayed)
Rubber hose Multi Red, roll=120m, I.D. 19x5 GOODALL Rubber hose Multi Red, roll=120m, I.D. 19x5 ERIKS Item #: 10015894
 
Price (Per meter):
€16.80
Stock item
Internal diameter (mm): 19
Maximum operating pressure (bar): 20
Minimum burst pressure (bar): 60
Minimum bending radius (mm): 152
Temperature range (°C): from -30 to 100
Material of inner wall: EPDM
Temperature range °F (°F): from -22 to 212
Static wire: No
Clear filter      (1 of the 1 items displayed)