ItemPage
PCE

Suction cup NBR with grip D=80 15kg black

Series: 609.0

ERIKS item #:     12731238

 
Price (Per piece):
€20.10
Login to see your conditions

Suction cup of NBR with grip. Lifting power: Maximum 15kg. Colour: black.

Product features    

Attribute     Value    
Material NBR
Diameter (mm) 80
Colour Black
Lifting capacity (kg) 15