MASCOT 120 cm Gibraltar black polyester belt
ERIKS Item #
Product documents
Document | Document type |
---|---|
Product Data sheet default | Size chart (PDF) |
BELT GIBRALTAR
- Strong quality.
- Buckle and belt end are nickel free.
- Can be shortened (total length 120cm).
- Belt width 3 cm.