ItemPage
PCE

ASECOS Emergency shower, combined with eye wash

ERIKS item #:     23896003

Catalogue item no 1: 3010.8056

EAN:     4250101100093

Manufacturer partnumber: 2807

 
Price (Per piece):
€700.40
Login to see your conditions

Emergency shower

Quick and effective help with burns and chemical irritations.
All emergency showers are ready for connection to an existing cold drinking water supply.
The models correspond to DIN 12899.
•    space-saving combination
central primary care with body and eye wash.
•    Body shower with high water rate
fast actuation due to pulling lever rod.
Special shower head with extensive flushing of the injured person.
•    Simple cleaning of both eyes
Large pressure plate for intuitive operation.
Two shower heads allow targeted flushing of both eyes.

Product features    

Attribute     Value    
Connection size (in) 1
Height (cm) 2260
Volume flow (l/min) 60
Colour Red