ItemPage
PCE

ASECOS Eye wash with basin, 380x340mm

ERIKS item #:     23896002

Catalogue item no 1: 3010.8055

EAN:     4250101100086

Manufacturer partnumber: 2803

 
Price (Per piece):
€275.46
Login to see your conditions

Emergency shower

Quick and effective help with burns and chemical irritations.
All emergency showers are ready for connection to an existing cold drinking water supply.
The models correspond to DIN 12899.
•    Intuitive operation
large pressure plate.
Dust protection lapses immediately during actuation.
•    Rinse both eyes at the same time
two shower heads allow quick cleaning of both eyes.
Rubber cap on the shower head protects against impact injuries.

Product features    

Attribute     Value    
Connection size (in) 1/2
Height (cm) 258
Volume flow (l/min) 12
Colour Red