ItemPage
PCE

ASECOS One-handed eye wash, wall-mounted

ERIKS item #:     23896004

Catalogue item no 1: 3010.8054

EAN:     4250101100109

Manufacturer partnumber: 2833

 
Price (Per piece):
€204.97
Login to see your conditions

Emergency shower

Quick and effective help with burns and chemical irritations.
All emergency showers are ready for connection to an existing cold drinking water supply.
The models correspond to DIN 12899.
•    Simple and safe handling
Dust protection lapses immediately during actuation.
Handle lock keeps the valve open.
Easy wall mounting with bracket.
•    Effective initial supply
large-scale water distribution through shower head.
Rubber cap on the shower head protects against impact injuries.
Hose length: 1.5 metres (stainless steel braided).

Product features    

Attribute     Value    
Connection size (in) 3/8
Height (cm) 244
Volume flow (l/min) 6
Colour Red