ProductPage

RX Safety shoe RX Securo S3

Product documents

Document Document type
Product overview

Composite toe cap to 200 J. Anti-perforation midsole made from MS3 textile; very flexible, gives a much better walking comfort, isolates against the cold and/or heat and protects a larger area of the foot. Scuff pad allows more ‘give’ at the point where the foot flexes. Ideal for jobs where kneeling is required. Quality uppers stabilises and supports the foot. TPU heel support. Reflective accents for high visibility. Shock-absorbing comfort sole for better walking comfort. PU/rubber sole material; oil and petrol resistant. HRO resistant to 300 °C contact heat. SRC sliip resistance. Ladder grip prevents slipping on ladders. Extra Wide Fit (10).

Tables
Stock item
Colour: Black
Shoe size: 40
Norm: EN 20345 S3 HRO SRC
Shoe size (UK): 6.5
Model: Low shoe
Safety class: S3
Mid-sole protection: Yes
Material toecap: Composite
Antistatic: Yes
Clear filter      (1 of the 1 items displayed)
Safety shoes RX S3 Securo NBR/PUR HO size 40 (6.5) low RX Safety shoes RX S3 Securo NBR/PUR HO size 40 (6.5) low ERIKS Item #: 12342006
 
Price (Per pair):
€101.50
Stock item
Colour: Black
Shoe size: 40
Norm: EN 20345 S3 HRO SRC
Shoe size (UK): 6.5
Model: Low shoe
Safety class: S3
Mid-sole protection: Yes
Material toecap: Composite
Antistatic: Yes
Clear filter      (1 of the 1 items displayed)