ProductPage

THORMAS Glove Diamond Cut D PU

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Utilizing the worlds most advanced cut resistant fibre, Dyneema® Diamond Technology, THORMASAFE Diamond Cut D PU delivers a high level of cut protection without the use of steel or glass fibre. Ultra lightweight and breathable, Diamond Cut gloves radiate heat away from the hand, keeping it cool and dry.

Due to the use of thin, but remarkable strong fibres, the glove is incredibly tactile, allowing for better feel and control for delicate and natural movements without any of the discomfort or brittleness of steel or glass fibres. Diamond Cut gloves can endure the most challenging of conditions to provide all-day protection.

A REMARKABLE COST SAVINGS SOLUTION
•Much longer lifespan and higher level of performance than alternatives.
•Abrasion and tear resistant for increased durability – extended life – reduced glove purchasing costs.
•Excellent dirt masking properties and washable.
•Exceptional comfort and breathability – promotes active use and thus reduces injuries and injury leave days.


Mechanical risks : EN388:2016 4X43D

Stock item
Colour: Black
Gauge: 13
Cuff Style: Knitted wrist
Material: Dyneema® Diamond
Clear filter      (6 of the 6 items displayed)
Glove Diamond PU-D  6 THORMAS Glove Diamond PU-D 6 ERIKS Item #: 13295124

Catalogue item no 1: 2420218

 
Price (Per pair):
€15.98
12 pair per package
Glove Diamond PU-D  9 THORMAS Glove Diamond PU-D 9 ERIKS Item #: 13295128

Catalogue item no 1: 2420221

 
Price (Per pair):
€15.98
12 pair per package
Glove Diamond PU-D  7 THORMAS Glove Diamond PU-D 7 ERIKS Item #: 13295130

Catalogue item no 1: 2420219

 
Price (Per pair):
€15.98
12 pair per package
Glove Diamond PU-D  11 THORMAS Glove Diamond PU-D 11 ERIKS Item #: 13295140

Catalogue item no 1: 2420223

 
Price (Per pair):
€15.98
12 pair per package
Glove Diamond PU-D  8 THORMAS Glove Diamond PU-D 8 ERIKS Item #: 13295147

Catalogue item no 1: 2420220

 
Price (Per pair):
€15.98
12 pair per package
Glove Diamond PU-D  10 THORMAS Glove Diamond PU-D 10 ERIKS Item #: 13295150

Catalogue item no 1: 2420222

 
Price (Per pair):
€15.98
12 pair per package
Stock item
Colour: Black
Gauge: 13
Cuff Style: Knitted wrist
Material: Dyneema® Diamond
Clear filter      (6 of the 6 items displayed)