ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

POLYCO Glove Electricians class 1

Electrically insulating gloves made from non-conductive natural rubber Combines high dielectric and physical strength to offer excellent electrical resistance. Certified to EN60903, they offer the highest level of electrical protection available. Every pair is electrically tested prior to release for sale. No gloves of classes 1, 2, 3 and 4 should be used unless they have been tested within a maximum period of six months.

Electrical insulation : EN 60903 classe 1

Glove size
Material: Latex
Colour: Natural colour
Coating: Latex
Coating Colour: Natural colour
For nominal voltage up to (V): 7500
Clear filter      (4 of the 4 items displayed)
Polyco Electricians Class 1 Size 8 POLYCO Polyco Electricians Class 1 Size 8 ERIKS Item #: 12529577

Catalogue item no 1: PPE0004308

Catalogue item no 2: W98L-50760

 
Price (Per pair):
€102.31
Polyco Electricians Class 1 Size 8 POLYCO Polyco Electricians Class 1 Size 8 ERIKS Item #: 12529578

Catalogue item no 1: PPE0004309

Catalogue item no 2: W98L-50761

 
Price (Per pair):
€102.31
Polyco Electricians Class 1 Size 10 POLYCO Polyco Electricians Class 1 Size 10 ERIKS Item #: 12529579

Catalogue item no 1: PPE0004310

Catalogue item no 2: W98L-50762

 
Price (Per pair):
€102.31
Polyco Electricians Class 1 Size 11 POLYCO Polyco Electricians Class 1 Size 11 ERIKS Item #: 12529580

Catalogue item no 1: PPE0004311

Catalogue item no 2: W98L-50763

 
Price (Per pair):
€102.31
Glove size
Material: Latex
Colour: Natural colour
Coating: Latex
Coating Colour: Natural colour
For nominal voltage up to (V): 7500
Clear filter      (4 of the 4 items displayed)