ProductPage

ANSELL Glove Microflex® 93-260 chemical protection green

Product documents

Document Document type
Product Certificate Declaration    URL
Product Data sheet default Download    URL
Product URL default Food declaration of product compliance    URL
Product overview

Three layer design for superior protection against harsh chemicals including acids, solvents and bases. Thin mil construction provides enhanced tactility and dexterity. Extra soft material and ergonomic design for outstanding fit, feel and flexibility for longer wear time. Lower acceptable pinhole rate (0.65 AQL) and extended cuff for reliable protection against hazardous substances. Silicone free formulation and processing ensure better product protection.

Chemical protection : EN374:2003 JKL; EN ISo 374-1:2016 TYPE A JKLOPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
Mechanical protection : EN388:2003 2000

Application

Recommended in: Chemical

Stock item
Glove size
Colour: Green
Clear filter      (6 of the 6 items displayed)
Gloves 93-260 Microflex Size 5.5-6 ANSELL Gloves 93-260 Microflex Size 5.5-6 ERIKS Item #: 13204971
 
Price (Per per box):
€34.96
10 per box per package
Gloves 93-260 Microflex Size 6.5-7 ANSELL Gloves 93-260 Microflex Size 6.5-7 ERIKS Item #: 13205022
 
Price (Per per box):
€34.96
10 per box per package
Gloves 93-260 Microflex Size 7.5-8 ANSELL Gloves 93-260 Microflex Size 7.5-8 ERIKS Item #: 13205069
 
Price (Per per box):
€34.96
10 per box per package
Gloves 93-260 Microflex Size 8.5-9 ANSELL Gloves 93-260 Microflex Size 8.5-9 ERIKS Item #: 13205105
 
Price (Per per box):
€26.85
Gloves 93-260 Microflex Size 9.5-10 ANSELL Gloves 93-260 Microflex Size 9.5-10 ERIKS Item #: 13205162
 
Price (Per per box):
€34.96
10 per box per package
Gloves 93-260 Microflex Size 10.5-11 ANSELL Gloves 93-260 Microflex Size 10.5-11 ERIKS Item #: 13205212
 
Price (Per per box):
€34.96
10 per box per package
Stock item
Glove size
Colour: Green
Clear filter      (6 of the 6 items displayed)