ProductPage

ANSELL Glove Nitrilite® 93-401 white

Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Extreme protection for workers and products

Description

  • The Ansell Nitrilite glove range offers two levels of cleanliness. Produced in a controlled powder-free environment, they feature exceptionally low levels of extractable and particles for excellent product protection.
  • The 100% nitrile polymer prevents the risk of allergies related to latex proteins for the wearer
  • It also provides exceptional chemical and puncture resistance for further safety.
  • All this, added to optimal electrical properties, makes Nitrilite gloves ideal for a wide range of industrial sectors, from electronics to paint shops in automotive manufacturing and biotechnologies.
  • Particle count:
        93-311: < 2,400 part./cm2
        93-401: < 400 part./cm2
Primary Industrie
  • Automotive & Transportation
  • Electronics
  • Machinery & Equipment
  • Pharmaceuticals
Ideal Applications
  • Biotechnologies
  • Electronic manufacture
  • Paint and spray shops
  • Assembly of white goods
  • Semiconductor manufacturing

Sterile
Powdered
Antistatic
Silicone-free
Thickness (mm)
Length (mm)
Colour
AQL (Acceptable Quality Level)
Cuff Style
Material
Norm
Clear filter      (5 of the 5 items displayed)
Gloves 93-401 Nitrilite Size 6.5 ANSELL Gloves 93-401 Nitrilite Size 6.5 ERIKS Item #: 14083015
 
Price (Per package):
€40.99
10 package per package
Gloves 93-401 Nitrilite Size 7.5 ANSELL Gloves 93-401 Nitrilite Size 7.5 ERIKS Item #: 14083016
 
Price (Per package):
€40.99
10 package per package
Gloves 93-401 Nitrilite Size 8.5 ANSELL Gloves 93-401 Nitrilite Size 8.5 ERIKS Item #: 13706652
 
Price (Per per box):
€40.99
10 per box per package
Gloves 93-401 Nitrilite Size 10.5 ANSELL Gloves 93-401 Nitrilite Size 10.5 ERIKS Item #: 14083014
 
Price (Per package):
€40.99
10 package per package
Gloves 93-401 Nitrilite Size 8.5 ANSELL Gloves 93-401 Nitrilite Size 8.5 ERIKS Item #: 14083017
 
Price (Per package):
€40.99
10 package per package
Sterile
Powdered
Antistatic
Silicone-free
Thickness (mm)
Length (mm)
Colour
AQL (Acceptable Quality Level)
Cuff Style
Material
Norm
Clear filter      (5 of the 5 items displayed)