ProductPage

ANSELL Disposable glove Microflex® 93-843 without powder


Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

Description

  • The Microflex 93-843 offers an advanced barrier protection against contaminants due to its lower acceptable pinhole rates. Its 0.65 Acceptance Quality Limit for pinholes help set a new standard for protection.
  • Non-stick properties are built into the glove formulation to create a resistance to tape or adhesives, and to assist workers with improved efficiency and speed.
  • Textured fingers ensure strong, efficient grip and maximum worker protection.
  • Polymer coating assures easy donning to help protect workers in fast-paced environments.
  • Constructed without natural rubber latex materials or powder, to help protect from allergies, skin irritation and dryness.
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B JKPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS

Stock item
Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: No
Length (cm): 24.5
Thickness (mm): 0.11
Colour: Blue
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded
Material: Nitriel
Norm
Clear filter      (4 of the 4 items displayed)
excl. VAT
Gloves 93-843 Microflex Size 6.5-7 ANSELL Gloves 93-843 Microflex Size 6.5-7 ERIKS Item #: 14444847
 
Price excl. VAT (Per package):
€22.51
Price incl. VAT  €27.24
Gloves 93-843 Microflex Size 7.5-8 ANSELL Gloves 93-843 Microflex Size 7.5-8 ERIKS Item #: 14444846
 
Price excl. VAT (Per package):
€22.51
Price incl. VAT  €27.24
Gloves 93-843 Microflex Size 8.5-9 ANSELL Gloves 93-843 Microflex Size 8.5-9 ERIKS Item #: 14444845
 
Price excl. VAT (Per package):
€22.51
Price incl. VAT  €27.24
Gloves 93-843 Microflex Size 9.5-10 ANSELL Gloves 93-843 Microflex Size 9.5-10 ERIKS Item #: 14444844
 
Price excl. VAT (Per package):
€22.51
Price incl. VAT  €27.24
Stock item
Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: No
Length (cm): 24.5
Thickness (mm): 0.11
Colour: Blue
AQL (Acceptable Quality Level): 0.65
Cuff Style: Beaded
Material: Nitriel
Norm
Clear filter      (4 of the 4 items displayed)