ProductPage

ANSELL Disposable glove Microflex® 93-856 without powder


Product documents

Document Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL
Product overview

High Visibility Nitrile Exam Gloves Description

  • Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety conditions for a variety of work environments.
  • Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves.
  • Extended cuff offers an increased level of protection in an exam grade glove in the highly sensitive wrist and forearm areas.
  • Textured fingers ensure a strong grip and maximum worker protection.
  • Powder-free and not made with natural rubber latex, to help protect from Type 1 skin allergies, skin irritation and dryness
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B JKT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS

Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: No
Length (cm): 27
Thickness (mm): 0.13
Colour: Orange
AQL (Acceptable Quality Level): 1.5
Cuff Style: Beaded
Material: Nitriel
Norm
Clear filter      (4 of the 4 items displayed)
excl. VAT
Gloves 93-856 Microflex Size 6.5-7 ANSELL Gloves 93-856 Microflex Size 6.5-7 ERIKS Item #: 14596839
 
Price excl. VAT (Per piece):
€0.33
Price incl. VAT  €0.40
1,000 piece per package
Gloves 93-856 Microflex Size 7.5-8 ANSELL Gloves 93-856 Microflex Size 7.5-8 ERIKS Item #: 14596840
 
Price excl. VAT (Per piece):
€0.33
Price incl. VAT  €0.40
1,000 piece per package
Gloves 93-856 Microflex Size 8.5-9 ANSELL Gloves 93-856 Microflex Size 8.5-9 ERIKS Item #: 14596841
 
Price excl. VAT (Per piece):
€0.33
Price incl. VAT  €0.40
1,000 piece per package
Gloves 93-856 Microflex Size 9.5-10 ANSELL Gloves 93-856 Microflex Size 9.5-10 ERIKS Item #: 14596861
 
Price excl. VAT (Per piece):
€0.33
Price incl. VAT  €0.40
1,000 piece per package
Glove size
Sterile: No
Powdered: No
Antistatic: Yes
Latex-free: No
Silicone-free: No
Length (cm): 27
Thickness (mm): 0.13
Colour: Orange
AQL (Acceptable Quality Level): 1.5
Cuff Style: Beaded
Material: Nitriel
Norm
Clear filter      (4 of the 4 items displayed)