ProductPage

BRADY Lockout padlocks nylon with aluminium shackle 38.10mm

Product documents

Document Document type
Product overview

Nylon body/aluminium shacle. Compact Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available. 6pcs per box, keyed to differ.

Material: Nylon, robustly reinforced
Colour
Lock width (mm): 32
Shackle diameter (mm): 4.7
Shackle width (mm): 26
Shackle height (mm): 38
Clear filter      (8 of the 8 items displayed)
Safety Padlocks - Compact, Black, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Black, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562950

Catalogue item no 1: PPE0084010

Catalogue item no 2: W15D-63556

 
Price (Per piece):
€18.71
6 piece per package
Safety Padlocks - Compact, Brown, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Brown, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562968

Catalogue item no 1: PPE0084001

Catalogue item no 2: W15D-63561

 
Price (Per piece):
€112.27
6 piece per package
Safety Padlocks - Compact, Green, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Green, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562965

Catalogue item no 1: PPE0084005

Catalogue item no 2: W15D-63559

 
Price (Per piece):
€18.71
6 piece per package
Safety Padlocks - Compact, Purple, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Purple, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562969

Catalogue item no 1: PPE0084007

Catalogue item no 2: W15D-63562

 
Price (Per piece):
€112.27
6 piece per package
Safety Padlocks - Compact, Orange, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Orange, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562967

Catalogue item no 1: PPE0084003

Catalogue item no 2: W15D-63560

 
Price (Per piece):
€18.71
6 piece per package
Safety Padlocks - Compact, Red, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Red, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562952

Catalogue item no 1: PPE0084002

Catalogue item no 2: W15D-63557

 
Price (Per piece):
€18.71
6 piece per package
Safety Padlocks - Compact, White, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, White, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562970

Catalogue item no 1: PPE0084008

Catalogue item no 2: W15D-63563

 
Price (Per piece):
€18.71
6 piece per package
Safety Padlocks - Compact, Yellow, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box BRADY Safety Padlocks - Compact, Yellow, KD - Keyed Differently, Aluminium, 38.10 mm, 6 Piece / Box ERIKS Item #: 12562963

Catalogue item no 1: PPE0084004

Catalogue item no 2: W15D-63558

 
Price (Per package):
€112.27
Material: Nylon, robustly reinforced
Colour
Lock width (mm): 32
Shackle diameter (mm): 4.7
Shackle width (mm): 26
Shackle height (mm): 38
Clear filter      (8 of the 8 items displayed)