ProductPage

BRADY Tape floor marking TOUGHSTRIPE™ Red/White

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

TOUGHSTRIPE™ floor marking products have been made from Brady polyseter B-514. Ideal for marking paths, hallways, and storage locations and shows you the way to safety facilities and escape routes.

Colour: Red / White
Width (mm)
Material: Polyester with Polyester Overlaminate
Thickness (mm): 0.2
Length (m): 30
Clear filter      (3 of the 3 items displayed)
104318 Toughstripe™ Floor Tapes BRADY 104318 Toughstripe™ Floor Tapes ERIKS Item #: 12335421

Catalogue item no 1: PPE0084500

Catalogue item no 2: W15D-53950

 
Price (Per roll):
€61.68
104348 Toughstripe™ Floor Tapes BRADY 104348 Toughstripe™ Floor Tapes ERIKS Item #: 12158929

Catalogue item no 1: PPE0084501

Catalogue item no 2: W15D-53960

 
Price (Per roll):
€93.12
104378 Toughstripe™ Floor Tapes BRADY 104378 Toughstripe™ Floor Tapes ERIKS Item #: 12335442

Catalogue item no 1: PPE0084502

Catalogue item no 2: W15D-53970

 
Price (Per roll):
€114.90
Colour: Red / White
Width (mm)
Material: Polyester with Polyester Overlaminate
Thickness (mm): 0.2
Length (m): 30
Clear filter      (3 of the 3 items displayed)