ProductPage

LEADER PTFE sealing sheet CLIPPERLON 2100

Product documents

Document Document type
Product Brochure 01 Download  (PDF)
Product Certificate EC1935 Certificate  (PDF)
Product Data sheet default ENG  (PDF)
Product overview

Application

Recommended in: Chemical

Stock item
Material structure: PTFE, modified
Max. pressure (bar): 85
Suitable for medium
Approval according to
Thickness (mm)
Clear filter      (4 of the 4 items displayed)
PTFE sealing sheet CLIPPERLON 2100 1500x1500x1 LEADER PTFE sealing sheet CLIPPERLON 2100 1500x1500x1 ERIKS Item #: 11917136
 
Please login to see prices
0.001 square meter per package
PTFE sealing sheet CLIPPERLON 2100 1500x1500x1.5 LEADER PTFE sealing sheet CLIPPERLON 2100 1500x1500x1.5 ERIKS Item #: 11917137
 
Please login to see prices
0.444 square meter per package
PTFE sealing sheet CLIPPERLON 2100 1500x1500x2 LEADER PTFE sealing sheet CLIPPERLON 2100 1500x1500x2 ERIKS Item #: 11917138
 
Please login to see prices
0.001 square meter per package
PTFE sealing sheet CLIPPERLON 2100 1500x1500x3 LEADER PTFE sealing sheet CLIPPERLON 2100 1500x1500x3 ERIKS Item #: 11917139
 
Please login to see prices
Stock item
Material structure: PTFE, modified
Max. pressure (bar): 85
Suitable for medium
Approval according to
Thickness (mm)
Clear filter      (4 of the 4 items displayed)