ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ERIKS Gland packing Hamar material type 515

Highly wear-resistant packing made from white synthetic fiber on a meta-aramid base.
Main areas of application: Pumps, Agitators and Mixers.
Characteristics:
- Great wear resistance against abrasive media.
- Easier on shafts than normal aramid packings.
- No risk of colour contamination.
- Easy and safe assembly, very easy to disassemble.
- This packing is certified by Fraunhofer-Institute for Process Engineering and Packaging ,Germany, as suitable for use in food processing machinery, according to FDA US 21 CFR 170.3 (i) and to article 3 of EU directive 1935/2004..
Suitable for: Food – and chemical industry, Paper and pulp and water treatment industries.
Parameter:
- Pumps: 25 bar - 25 m/s
- Valves: 250 bar

Stock item
Shape: Square
Width (mm)
Height (mm)
Type: 515
pH range: from 1 to 13
Clear filter      (5 of the 5 items displayed)
Stuffing Box Packing Hamar 515 30.8m/box 5X5 (mm) ERIKS Stuffing Box Packing Hamar 515 30.8m/box 5X5 (mm) ERIKS Item #: 11545201
 
Price (Per piece):
€430.14
Stuffing Box Packing Hamar 515 24.0m/box 8x8 (mm) ERIKS Stuffing Box Packing Hamar 515 24.0m/box 8x8 (mm) ERIKS Item #: 11545203
 
Please login to see prices
Stuffing Box Packing Hamar 515 14.8m/box 10x10 (mm) ERIKS Stuffing Box Packing Hamar 515 14.8m/box 10x10 (mm) ERIKS Item #: 11448134
 
Price (Per piece):
€409.02
Stuffing Box Packing Hamar 515 15.3m/box 12x12 (mm) ERIKS Stuffing Box Packing Hamar 515 15.3m/box 12x12 (mm) ERIKS Item #: 11376234
 
Price (Per piece):
€421.38
Stuffing Box Packing Hamar 515 14.1M/BOX 12.7X12.7 (mm) ERIKS Stuffing Box Packing Hamar 515 14.1M/BOX 12.7X12.7 (mm) ERIKS Item #: 11395843
 
Please login to see prices
0.001 meter per package
Stock item
Shape: Square
Width (mm)
Height (mm)
Type: 515
pH range: from 1 to 13
Clear filter      (5 of the 5 items displayed)