ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ERIKS Gland packing Hamar material type 610

Packing made out of 100% Para-Aramid continuous fiber with a silicon oil free PTFE impregnation
Main areas of application: Pumps, Agitators and Mixers
Characteristics:
- Very wear resistant
- Universal packing in every industrial area which handles slurries and solids in products
- Shaft hardness of HRC 60 is recommended
- Short run-in period
- Very little monitoring required
- Not suited for steam applications
Suitable for: Chemical, Wastewater, Paper and pulp industries
Parameters:
- Pumps: 25 bar – 20 m/s
- Valves: 250 bar
- Plungers: 500 bar – 2 m/s

Stock item
Shape: Square
Width (mm)
Height (mm)
Type: 610
Impregnation material: PTFE/lubricant
pH range: from 1 to 13
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Stuffing Box Packing Hamar 610 30m/box 5x5 (mm) ERIKS Stuffing Box Packing Hamar 610 30m/box 5x5 (mm) ERIKS Item #: 10033683
 
Price (Per piece):
€263.36
Stuffing Box Packing Hamar 610 21.4m/box 6x6 (mm) ERIKS Stuffing Box Packing Hamar 610 21.4m/box 6x6 (mm) ERIKS Item #: 10033681
 
Price (Per piece):
€208.54
Stuffing Box Packing Hamar 610 24m/box 8x8 (mm) ERIKS Stuffing Box Packing Hamar 610 24m/box 8x8 (mm) ERIKS Item #: 10033682
 
Price (Per piece):
€379.32
Stuffing Box Packing Hamar 610 22.2m/box 9.50x9.50 (mm) ERIKS Stuffing Box Packing Hamar 610 22.2m/box 9.50x9.50 (mm) ERIKS Item #: 10069327
 
Price (Per piece):
€324.58
Stuffing Box Packing Hamar 610 12.5m/box 10x10 (mm) ERIKS Stuffing Box Packing Hamar 610 12.5m/box 10x10 (mm) ERIKS Item #: 10033680
 
Price (Per piece):
€369.23
Stuffing Box Packing Hamar 610 14.6m/box 12.5x12.5 (mm) ERIKS Stuffing Box Packing Hamar 610 14.6m/box 12.5x12.5 (mm) ERIKS Item #: 10033679
 
Price (Per piece):
€553.87
Stuffing Box Packing Hamar 610 11.7m/box 14x14 (mm) ERIKS Stuffing Box Packing Hamar 610 11.7m/box 14x14 (mm) ERIKS Item #: 10033678
 
Price (Per piece):
€553.87
Stuffing Box Packing Hamar 610 10.2m/box 15x15 (mm) ERIKS Stuffing Box Packing Hamar 610 10.2m/box 15x15 (mm) ERIKS Item #: 10033677
 
Price (Per piece):
€553.87
Stuffing Box Packing Hamar 610 7.5m/box 16x16 (mm) ERIKS Stuffing Box Packing Hamar 610 7.5m/box 16x16 (mm) ERIKS Item #: 10033676
 
Price (Per piece):
€553.87
0.833 meter per package
Stuffing Box Packing Hamar 610 6.3m/box 19x19 (mm) ERIKS Stuffing Box Packing Hamar 610 6.3m/box 19x19 (mm) ERIKS Item #: 10033674
 
Price (Per piece):
€553.87
Stock item
Shape: Square
Width (mm)
Height (mm)
Type: 610
Impregnation material: PTFE/lubricant
pH range: from 1 to 13
Clear filter      (12 of the 12 items displayed)
Page Size   
Next