ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ERIKS Gland packing Hamar material type 612

Combination braid packing made out of PTFE Fiber with Para-Aramid corner reinforcement.
Main areas of application: Pumps, Agitators and Mixers
Characteristics:
- Wear resistant and form stable
- Also suitable for pumps
- Universal quality for high pressure applications and abrasive media
- Shaft hardness of HRC 50 is recommended
- No contamination of product
- Not suited for steam applications
Suitable for: Chemical, Paper and pulp industries
Parameters:
- Pumps: 25 bar – 15 m/s
- Valves: 250 bar
- Plungers: 500 bar – 2 m/s

Stock item
Shape: Square
Width (mm)
Height (mm)
Type: 612
Impregnation material: Light oil
pH range: from 1 to 13
Clear filter      (8 of the 8 items displayed)
Stuffing Box Packing Hamar 612 22m/box 5x5 (mm) ERIKS Stuffing Box Packing Hamar 612 22m/box 5x5 (mm) ERIKS Item #: 10033701
 
Price (Per piece):
€293.30
Stuffing Box Packing Hamar 612 15.2m/box 6x6 (mm) ERIKS Stuffing Box Packing Hamar 612 15.2m/box 6x6 (mm) ERIKS Item #: 10033699
 
Price (Per piece):
€281.18
Stuffing Box Packing Hamar 612 20.8m/box 8x8 (mm) ERIKS Stuffing Box Packing Hamar 612 20.8m/box 8x8 (mm) ERIKS Item #: 10033700
 
Price (Per piece):
€482.39
Stuffing Box Packing Hamar 612 11.4m/box 10x10 (mm) ERIKS Stuffing Box Packing Hamar 612 11.4m/box 10x10 (mm) ERIKS Item #: 10033698
 
Price (Per piece):
€448.16
Stuffing Box Packing Hamar 612 12.8m/box 12.5x12.5 (mm) ERIKS Stuffing Box Packing Hamar 612 12.8m/box 12.5x12.5 (mm) ERIKS Item #: 10033697
 
Price (Per piece):
€672.27
Stuffing Box Packing Hamar 612 9.8m/box 14x14 (mm) ERIKS Stuffing Box Packing Hamar 612 9.8m/box 14x14 (mm) ERIKS Item #: 10033696
 
Price (Per piece):
€672.27
Stuffing Box Packing Hamar 612 7.8m/box 16x16 (mm) ERIKS Stuffing Box Packing Hamar 612 7.8m/box 16x16 (mm) ERIKS Item #: 10033695
 
Price (Per piece):
€672.27
Stuffing Box Packing Hamar 612 5.5m/box 19x19 (mm) ERIKS Stuffing Box Packing Hamar 612 5.5m/box 19x19 (mm) ERIKS Item #: 10033694
 
Price (Per piece):
€646.39
Stock item
Shape: Square
Width (mm)
Height (mm)
Type: 612
Impregnation material: Light oil
pH range: from 1 to 13
Clear filter      (8 of the 8 items displayed)