ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

ERIKS Stuffing Box Packing Hamar 451 10m/box 20x20 (mm)

ERIKS item #:     12351257

 
Price (Per piece):
€1,150.89
Login to see your conditions

Packing braded out of a high-quality carbon yarn, impregnated with a graphite mix and corrosion inhibitor
Main areas of application: Pumps and Valves
Characteristics:
- Low friction
- High chemical resistance
- Corrosion inhibitor prevents shaft pitting
- High mechanical strength and dimensional stability
- Can be used as anti-extrusion ring for Hamar 440 and Hamar 440 Inc rings
Suitable for: Hot water, Hot air, Steam, Acids and alkalis, boiler feed water, condensate, gasses, …
Parameters:
- Pumps: 25 bar – 25 m/s
- Valves: 300 bar
Plungers: 100 bar – 2m/s

Product features    

Attribute     Value    
Shape Square
Type 451
Width (mm) 20
Height (mm) 20
pH range from 0 to 14