ProductPage

ERIKS O-ring FKM 75 Compound 51415

Product documents

Document type Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator    URL

ERIKS’ 51415 is a standard grade FKM co-polymer compoundwith a broad chemical resistance and good compression set values. In the colour green for easy identification. Formerly known as ERIKS’ 51414 green.

Application

Recommended in: Chemical

Stock item
Product: O-ring
Material: FKM
Colour: Green
Hardness: 75
Compound: 51415
Temperature range (°C): from -20 to 200
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to DIN3771
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (655 of the 655 items displayed)
Page Size   
Next
O-ring FKM 75 51415 AS568-BS1806-ISO3601-001 0.74x1.02mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-001 0.74x1.02mm ERIKS Item #: 10064653
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-002 1.07x1.27mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-002 1.07x1.27mm ERIKS Item #: 10064660
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-102 1.24x2.62mm ERIKS Item #: 12570840
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-003 1.42x1.52mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-003 1.42x1.52mm ERIKS Item #: 11224966
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-003.5 1.78x1.02mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-003.5 1.78x1.02mm ERIKS Item #: 11161854
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-004 1.78x1.78mm ERIKS Item #: 10064661
 
Please login to see prices
O-ring FKM 75 51415 2x1.5mm ERIKS O-ring FKM 75 51415 2x1.5mm ERIKS Item #: 11457182
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-103 2.06x2.62mm ERIKS Item #: 10023543
 
Please login to see prices
O-ring FKM 75 51415 NF-R00 2.2x1.6mm ERIKS O-ring FKM 75 51415 NF-R00 2.2x1.6mm ERIKS Item #: 10024961
 
Please login to see prices
O-ring FKM 75 51415 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS O-ring FKM 75 51415 AS568-BS1806-ISO3601-005 2.57x1.78mm ERIKS Item #: 10023517
 
Please login to see prices
Stock item
Product: O-ring
Material: FKM
Colour: Green
Hardness: 75
Compound: 51415
Temperature range (°C): from -20 to 200
Approvals/compliances
Internal diameter (mm)
Cross section (mm)
Size according to AS568-BS1806-ISO3601
Size according to French R
Size according to DIN3771
Size according to BS4518
Size according to JIS
Size according to DIN11864
Clear filter      (655 of the 655 items displayed)
Page Size   
Next