ProductPage

ERIKS Oil Seal type GR

Product documents

Document Document type
Product URL default Select the right oil seal    URL
Product URL default Types of oil seals    URL
Product URL default Installation instructions    URL
Product overview

The ERIKS type GR oil seal is a standard product that is similar in many respects to the ERIKS type R oil seal. This design also complies with DIN 3760-A. The only difference relative to the type R is that the metal interior of the type GR is completely encased in rubber. So this oil seal is resistant to corrosion.

You use the type GR oil seal when you want to seal a thin fluid in a dynamic application. This product is recommended for the chemical industry, but can also be used in many other applications.

Do you want to order a oil seal that is even more resistant to outside influences? Choose the ERIKS oil seal type GRST. This seal features an extra lip and keeps out dust and dirt from the outside even more effectively.

Application

Recommended in: Chemical

Stock item
Type: GR
Shaft diameter (mm)
Housing diameter (mm)
Norm design: DIN 3760-A
Brand design: GR
Material lip
Material surface: Rubber
Seal height
Spring material
Maximum static pressure (bar): 0.5
Pressure resistant: No
Equivalent Types
With dust lip: No
Clear filter      (331 of the 331 items displayed)
Page Size   
Next
Oil seal FKM GR 80x120x12 SS 304 spring ERIKS Oil seal FKM GR 80x120x12 SS 304 spring ERIKS Item #: 12978409
 
Price (Per piece):
€50.20
Oil seal FKM GR 4x16x6 SS 316 spring ERIKS Oil seal FKM GR 4x16x6 SS 316 spring ERIKS Item #: 12098451
 
Price (Per piece):
€9.60
Oil seal NBR GR 4x16x6 SS 316 spring ERIKS Oil seal NBR GR 4x16x6 SS 316 spring ERIKS Item #: 12098455
 
Price (Per piece):
€5.15
Oil seal FKM GR 6x16x7 SS 304 spring ERIKS Oil seal FKM GR 6x16x7 SS 304 spring ERIKS Item #: 10011930
 
Price (Per piece):
€13.40
Oil seal FKM GR 6x22x7 SS 304 spring ERIKS Oil seal FKM GR 6x22x7 SS 304 spring ERIKS Item #: 10011933
 
Price (Per piece):
€13.40
Oil seal FKM GR 6,35x19,05x6,35 SS 304 spring ERIKS Oil seal FKM GR 6,35x19,05x6,35 SS 304 spring ERIKS Item #: 10013494
 
Price (Per piece):
€5.36
100 piece per package
Oil seal FKM GR 7x14x5 SS 304 spring ERIKS Oil seal FKM GR 7x14x5 SS 304 spring ERIKS Item #: 12325115
 
Price (Per piece):
€13.60
Oil seal FKM GR 7x16x7 SS 304 spring ERIKS Oil seal FKM GR 7x16x7 SS 304 spring ERIKS Item #: 10011934
 
Price (Per piece):
€13.40
Oil seal FKM GR 7x22x7 SS 304 spring ERIKS Oil seal FKM GR 7x22x7 SS 304 spring ERIKS Item #: 10011935
 
Price (Per piece):
€13.40
Oil seal FKM GR 8x16x7 SS 304 spring ERIKS Oil seal FKM GR 8x16x7 SS 304 spring ERIKS Item #: 10011936
 
Price (Per piece):
€13.40
Stock item
Type: GR
Shaft diameter (mm)
Housing diameter (mm)
Norm design: DIN 3760-A
Brand design: GR
Material lip
Material surface: Rubber
Seal height
Spring material
Maximum static pressure (bar): 0.5
Pressure resistant: No
Equivalent Types
With dust lip: No
Clear filter      (331 of the 331 items displayed)
Page Size   
Next