ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

ERIKS O-ring FKM 70 black 514641 1,24x2,62 AS568-102

ERIKS item #:     12193550

ERIKS’ 514641 is a specialist grade FKM co-polymer based on Genuine Viton with a broad chemical resistance and good compression set values. The compound is specially developed for food contact and has FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity

Product features    

Attribute     Value    
Material FKM
Colour Black
Hardness 70
Compound 514641
Temperature range (°C) from -20 to 200
Internal diameter (mm) 1.25
Cross section (mm) 2.62
Size according to AS568-BS1806-ISO3601 102
Cross section range (mm) from 2.59 to 2.65
Hardness range (Sh A) from 65 to 75
Internal diameter range (mm) from 1.21 to 1.31

Product documents

Document type Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator   

Related items    

Rubber Indicator Rubber Indicator
ERIKS Item #10020338
Pi tape for o-rings Pi tape for o-rings
ERIKS Item #12079244
O-ring Picker RX O-ring Picker
ERIKS Item #12088426
O-ring assembly and disassembly sets O-ring assembly and disassembly sets
ERIKS Item #10020336