ItemPage
PCE

ERIKS O-ring FKM 70 black 514641 1,78x1,78 AS568-004

ERIKS item #:     11395539

ERIKS’ 514641 is a specialist grade FKM co-polymer based on Genuine Viton with a broad chemical resistance and good compression set values. The compound is specially developed for food contact and has FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity

Product features    

Attribute     Value    
Material FKM
Colour Black
Hardness 70
Compound 514641
Temperature range (°C) from -20 to 200
Approvals/compliances 3-A, EC1935/2004, FDA 21 CFR 177.2600, RoHS, REACH
Internal diameter (mm) 1.78
Cross section (mm) 1.78
Size according to AS568-BS1806-ISO3601 004

Product documents

Document type Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator   

Related items    

Rubber Indicator Rubber Indicator
ERIKS Item #10020338
Pi tape for o-rings Pi tape for o-rings
ERIKS Item #12079244
O-ring Picker RX O-ring Picker
ERIKS Item #12088426
O-ring assembly and disassembly sets O-ring assembly and disassembly sets
ERIKS Item #10020336

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures did ERIKS take?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team