ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

ERIKS O-ring FKM 70 black 514641 2,06x2,62 AS568-103

ERIKS item #:     12193551

ERIKS’ 514641 is a specialist grade FKM co-polymer based on Genuine Viton with a broad chemical resistance and good compression set values. The compound is specially developed for food contact and has FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity

Product features    

Attribute     Value    
Material FKM
Colour Black
Hardness 70
Compound 514641
Temperature range (°C) from -20 to 200
Internal diameter (mm) 2.06
Cross section (mm) 2.62
Size according to AS568-BS1806-ISO3601 103
Cross section range (mm) from 2.59 to 2.65
Hardness range (Sh A) from 65 to 75
Internal diameter range (mm) from 2 to 2.16

Product documents

Document type Document type
Product Data sheet default Download  (PDF)
Product URL default O-ring Calculator   

Related items    

Rubber Indicator Rubber Indicator
ERIKS Item #10020338
Pi tape for o-rings Pi tape for o-rings
ERIKS Item #12079244
O-ring Picker RX O-ring Picker
ERIKS Item #12088426
O-ring assembly and disassembly sets O-ring assembly and disassembly sets
ERIKS Item #10020336