ERIKS O-ring FKM 70 black 514641 2,85x2,62 AS568-104

ERIKS item #: 12193552
ERIKS’ 514641 is a specialist grade FKM co-polymer based on Genuine Viton?> with a broad chemical resistance and good compression set values. The compound is specially developed for food contact and has FDA CFR 21§177.2600, EC1935:2004 and 3-A conformity
Product features
Attribute | Value |
---|---|
Material | FKM |
Colour | Black |
Hardness | 70 |
Compound | 514641 |
Temperature range (°C) | from -20 to 200 |
Internal diameter (mm) | 2.85 |
Cross section (mm) | 2.62 |
Size according to AS568-BS1806-ISO3601 | 104 |
Cross section range (mm) | from 2.59 to 2.65 |
Hardness range (Sh A) | from 65 to 75 |
Internal diameter range (mm) | from 2.76 to 2.99 |
Product documents
Document type | Document type |
---|---|
Product Data sheet default | Download (PDF) |
Product URL default | O-ring Calculator |
Related items
![]() |
Rubber Indicator
ERIKS Item #10020338
|
![]() |
Pi tape for o-rings
ERIKS Item #12079244
|
![]() |
RX
O-ring Picker
ERIKS Item #12088426
|
![]() |
O-ring assembly and disassembly sets
ERIKS Item #10020336
|