ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

Small roller conveyor, projection 25mm 90° curve W 200mm plastic

ERIKS item #:     23863544

Catalogue item no 1: 3020.8013

EAN:     4030127103083

Manufacturer partnumber: 02825

 
Price (Per piece):
€1,086.81
Login to see your conditions

Small roller guide 22210 with plastic rolls, 90° curved

•    For transporting smaller objects on slopes
The conveyor materials should be placed on at least 3 carrier rollers.
Galvanised framework made of U-profile (20/60/20 mm).

Note:
For roller guides with carrier rollers (Ø 20 mm), the rollers protrude 1.5 mm over the upper profile edge.
The roller guides are supplied without feet connection/chain materials. Please inquire.

More accessories, double stands/tripod side guides and limit stops available on request.



With carrier rollers made of blue plastic tube Ø 20 x 1.5 mm wall thickness, ball bearing mounted on both sides with plastic bases, loading capacity approx. 25 daN/m.
Other lengths available upon request.



•    Curves
Internal radius 800 mm
Carrier rollers divided on the axis.

Product features    

Attribute     Value    
Width (mm) 200