ProductPage

Snap-in clip (open) type CC Spring steel Deltatone

Material: Spring steel
Surface protection: Delta tone
Tube/cable diameter (mm)
Type of fastening
Clear filter      (3 of the 3 items displayed)
Dlt fastclip CC CC-500 Dlt fastclip CC CC-500 ERIKS Item #: 23273621
 
Price (Per piece):
€1.51
100 piece per package
Dlt fastclip CC CC-750 Dlt fastclip CC CC-750 ERIKS Item #: 23273622
 
Price (Per piece):
€2.12
100 piece per package
Dlt fastclip CC CC-1000 Dlt fastclip CC CC-1000 ERIKS Item #: 23273623
 
Price (Per piece):
€1.57
100 piece per package
Material: Spring steel
Surface protection: Delta tone
Tube/cable diameter (mm)
Type of fastening
Clear filter      (3 of the 3 items displayed)

Dear visitor,

How is ERIKS handling the recent developments regarding COVID-19?
The new coronavirus is currently expanding. ERIKS has taken all necessary precautions to protect its employees. The shipment of products ordered on our webshop proceeds as usual.

Which measures has ERIKS taken?

  • ERIKS employees practise the current hygiene instructions as set by the RIVM (including social distancing of 1.5m);
  • All employees essentially work from home, excepting our Logistics department;
  • Picking up your orders from ERIKS locations is no longer possible.

Impact on delivery
Currently the spread of COVID-19 is not affecting the delivery performance of ERIKS. Orders are both handled and shipped normally*. We keep in close contact with suppliers who have production sites in areas struck by COVID-19. When necessary, we will seek alternatives to guarantee our deliveries as well as possible. Generally speaking, our stock is sufficient. However, because the situation in the affected areas can change at any moment the status regarding our delivery remains a snapshot of the current situation.

** Exceptions to this are facemasks, overalls, disinfectants and related hygiene products. Unfortunately, due to a worldwide shortage these products are currently unavailable.

The ERIKS Webshop-team