ProductPage

ECON® Suction screen Type: 1190 Stainless steel

Product documents

Document Document type
Product overview

Application

  • Pump and system protection for applications on land or in water
  • Medium: (salt) water

Technical information
Tables
Stock item
Mesh width of filter element (mm): 8
Norm: DIN 87160
Nom. inner diameter of filter housing
Material: Stainless steel
Clear filter      (4 of the 4 items displayed)
Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN50 ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN50 ERIKS Item #: 12649209
 
Please login to see prices
Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN65 ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN65 ERIKS Item #: 13409771
 
Please login to see prices
Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN80 ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN80 ERIKS Item #: 13409772
 
Please login to see prices
Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN100 ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN100 ERIKS Item #: 12990924
 
Please login to see prices
Stock item
Mesh width of filter element (mm): 8
Norm: DIN 87160
Nom. inner diameter of filter housing
Material: Stainless steel
Clear filter      (4 of the 4 items displayed)