ProductPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

ECON Thermodynamic steam trap fig. 1054E steel thread

Product documents

Document type Document type
Product Manual Installation Operation Manual  (PDF)

Technical information
tables
Stock item
Material: Steel
Nominal inner diameter
Pressure rating: PN 100
Connections
Maximum pressure difference at 20 °C (bar): 46
Capacity type: LC
Figure number ERIKS groep: 1054E
Clear filter      (6 of the 6 items displayed)
Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"BSPT ECON Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"BSPT ERIKS Item #: 13024950
Please login to see prices
Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"NPT ECON Thermodynamic steam trap fig. 1054E steel LC PN100 1/2"NPT ERIKS Item #: 13280228
Please login to see prices
Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"BSPT ECON Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"BSPT ERIKS Item #: 13191651
Please login to see prices
Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"NPT ECON Thermodynamic steam trap fig. 1054E steel LC PN100 3/4"NPT ERIKS Item #: 13280227
Please login to see prices
Thermodynamic steam trap fig. 1054E steel LC PN100 1"BSPT ECON Thermodynamic steam trap fig. 1054E steel LC PN100 1"BSPT ERIKS Item #: 12997202
Please login to see prices
Thermodynamic steam trap fig. 1054E steel LC PN100 1"NPT ECON Thermodynamic steam trap fig. 1054E steel LC PN100 1"NPT ERIKS Item #: 13280225
Please login to see prices
Stock item
Material: Steel
Nominal inner diameter
Pressure rating: PN 100
Connections
Maximum pressure difference at 20 °C (bar): 46
Capacity type: LC
Figure number ERIKS groep: 1054E
Clear filter      (6 of the 6 items displayed)