ItemPage
PCE

FORMAT Spark Plug Br.200mm 0.20mm

ERIKS item #:     23153222

Catalogue item no 1: 70000001

Catalogue item no 2: 23153222

EAN:     4317784091381

Manufacturer partnumber: 4317784091381

 
Price (Per piece):
€1.22
Login to see your conditions

Design: Body made of beechwood, bristlesmade of corrugated brass wire, Wire thickness 0.2 mm.

Application: In the automobile industry for cleaning spark plugs as well as for general universal application in other areas.

Product features    

Attribute     Value    
Material Brass
Wire diameter (mm) 0.2
Length (mm) 200